Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Waterpump & Slip Joint
B2900 215mm External Straight Circlip Pliers
By Bahco
Order Code:
ZT2489803S
£39.99
each
Inc VAT (20%)
£119.97 minimum order value
3
Add to basket
Minimum order quantity: 3.
Get it in
14-17
working days
Available
GBP
119.97
https://www.zoro.co.uk/shop/tools-and-machining/waterpump-and-slip-joint/b2900-215mm-external-straight-circlip-pliers/p/ZT2489803S
Add to quotation
View all Waterpump & Slip Joint
Description unavailable
Specifications
Technical Information
Specifications for B2900 215mm External Straight Circlip Pliers
MFR Part No.
2900-215
Type
Circlip Pliers
Jaw Style
External
Handle Material
PVC
Jaw Opening
31mm
Overall Length
215mm
Insulated
No
Jaw Material
Alloy Steel
Non Sparking
No
Jaw Length
69mm
Finish/Coating
Black-Oxide
Number of Pieces
1
ESD
No
Miniature
No
Weight
280g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome