Classic QuickFix Water Pump Pliers 250mm (10in)

Order Code: ZT3113902S

£52.99 Inc VAT (20%)


Description

The Wiha Classic QuickFix Water Pump Pliers offer the optimal grip for all occasions. Detent adjustment offers maximum variability in the installation area, where the precise mechanical setting takes place automatically whilst gripping the work piece. Double guidance based on a box joint ensures the increased stability. The slim head and joint design enable reliable access to the work piece, even in confined areas. Crushing injuries are prevented thanks to the integrated clamping protection. Anti-slip plastic handles offer users a strong grip, even in oily or wet work situations. In addition, slipping off the work piece is prevented by the self-clamping on pipes and nuts, thus enabling highly comfortable work. When in use, the high-quality specially hardened teeth guarantee a reliable secure grip with long-term durability. These robust water pump pliers are dirt resistant. Conforms to DIN ISO 8976. Specifications: Overall Length: 250mm (10in) Capacity: 38mm.

See full description
Specifications for Classic QuickFix Water Pump Pliers 250mm (10in)
  • Length
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome