Classic Waterpump Pliers 250mm (10in)

Order Code: ZT3113448S

£61.99 Inc VAT (20%)


Description

The Wiha Classic Waterpump Pliers are for working in confined spaces and on sensitive, treated surfaces, such as plumbing and heating fittings. Its slender design, thanks to button-free setting, enables it to be used in confined working environments, minimising the risk of damage. A ratchet function allows users to fasten screws instantly with a simple glide. Wear and damage to sensitive surfaces are minimised thanks to extremely smooth, parallel-acting jaws. It is also self-locking at AF 17 and above. Anti-slip plastic handles offer users a strong grip, even in oily or wet work situations. Protects your health, compaction and bending require minimum effort thanks to the manual force being increased tenfold. Suitable for left-handed users when operated without the side push button. Specifications: Overall Length: 250mm (10in) Capacity: 46mm.

See full description
Specifications for Classic Waterpump Pliers 250mm (10in)
  • Length
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome