0
1
2
3
4

Cobra 400mm Water Pump Pliers, 95mm Jaw Capacity

Order Code: ZT1197914X

£64.99 Inc VAT (20%)


Description

This pair of Cobra® XL waterpump pliers from Knipex® are one of the largest pairs of waterpump pliers currently available. Fully self locking, the product possesses a spring loaded hinge bolt, plastic coated handles, 27-fold-fine adjustment and specially hardened teeth for gripping, the product is ideal for heavy duty professional use.

Features and Benefits
• Lightweight design is significantly less weighty than standard pipe wrenches, yet still delivers a greater gripping capacity
• Product is designed to be adjusted on the workpiece via the push-button, which ensures no accidental slippage of the joint
• Optimised adjustment for a wide scope of use
• Self-locking action grips onto pipes and nuts with no slipping
• Teeth hardness of approximately 61 HRC that possess a high wear resistance and stable gripping
• Box-joint design for high stability due to double guide
• Pinch guard prevents accidental pinching of fingers
• Manufactured from chrome vanadium electric steel, forged and multi stage oil-hardened for maximum durability

Typical Applications
• Automotive
• DIY
• Construction
• Plumbing

Standards
• DIN ISO 8976

See full description
Specifications for Cobra 400mm Water Pump Pliers, 95mm Jaw Capacity
  • Series
    Cobra®
  • MFR Part No.
    87 01 400
  • Handle Material
    Plastic
  • Jaw Material
    Steel
  • Overall Length
    400mm
  • Joint Positions
    27
  • Handle Type
    Standard
  • Maximum Jaw Opening
    95mm
  • Finish/Coating
    Oil-hardened
  • Jaw Style
    Serrated
  • Special Features
    Push-button Adjustment
  • Type
    Slip Joint Pliers
  • Number of Pieces
    1
  • Insulated
    No
  • Jaw Opening
    95mm
  • Miniature
    No
  • ESD
    No
  • Non Sparking
    No
  • Standards Met
    DIN ISO 8976
  • Weight
    1190g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome