Cobra 87 01 400 Waterpump Pliers - 400mm

Order Code: ZT4975284S

£83.99 Inc VAT (20%)


Description

Professional Quality, manufactured from chrome vanadium electric steel, oil hardened and tempered, with smoothly ground jaws, joint faces and an accurately formed box joint with safety stop. The parallelogram-shaped gripping surfaces have specially hardened teeth to 61HRC for positive grip on pipes and nuts. One hand press button adjustment. Plastic coated handles with slip guards for extra safety. Has 'no-nip' feature which prevents handles locking together and damaging users' hands.

See full description
Specifications for Cobra 87 01 400 Waterpump Pliers - 400mm
  • Length
    400mm
  • Product Type
    Waterpump Pliers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome