Cobra 87 05 250SB Chrome Plated Waterpump Pliers - 250mm

Order Code: ZT4975215S

£59.99 Inc VAT (20%)


Description

Professional Quality, manufactured from chrome vanadium electric steel, oil hardened, tempered and chrome plated, with smoothly ground jaws, joint faces and an accurately formed box joint with safety stop. The parallelogram-shaped gripping surfaces have specially hardened teeth to 61HRC for positive grip on pipes and nuts. One hand press button adjustment.Heavy duty moulded handles with slip guards for extra safety. Has 'no-nip' feature which prevents handles locking together and damaging users' hands.

See full description
Specifications for Cobra 87 05 250SB Chrome Plated Waterpump Pliers - 250mm
  • Finish
    Chrome Plated
  • Number of Pieces
    1
  • Length
    250mm
  • Type
    Waterpump Pliers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome