Cobra 87 26 250 VDE Chrome Waterpump Pliers - 250mm

Order Code: ZT4974997S

£64.99 Inc VAT (20%)


Description

Professional Quality, manufactured from chrome vanadium electric steel, oil hardened, tempered and chrome plated, with smoothly ground jaws, joint faces and an accurately formed box joint with safety stop. The parallelogram-shaped gripping surfaces have specially hardened teeth to 61HRC for positive grip on pipes and nuts. One hand press button adjustment.Heavy duty moulded handles with slip guards for extra safety. Has 'no-nip' feature which prevents handles locking together and damaging users' hands.

See full description
Specifications for Cobra 87 26 250 VDE Chrome Waterpump Pliers - 250mm
  • Finish
    Chrome Plated
  • Length
    250mm
  • Product Type
    Waterpump Pliers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome