Cobra Hightech Water Pump Pliers


Select
Select
£22.99 Inc VAT (20%)


See all variants from £22.99

Description

The Cobra® Hightech range from Knipex® is designed to save you time without compromising on quality. Each wrench is designed to autolock to your desired capacity by simply positioning the upper jaw to the workpiece, pushing the button and moving the lower jaw to the close position. Available in a range of sizes, each product is manufactured from durable chrome vanadium steel and possesses ergonomic, comfort handles.

Features and Benefits
• Ergonomically designed handle with optimum width for complete user comfort and grip when using
• Simple adjustments can be made to suit your specific application; simply push the button for adjustment on the workpiece
• Possesses a self-locking on pipes and nuts: no slipping on the workpiece and low handforce required
• Special hardened teeth are specifically designed for optimum grip on surfaces
• Box-joint design provides high stability due to the double guide feature
• Reliable catching of the hinge bolt ensures that there is no unintentional shifting when using
• Guard prevents operators' fingers from being pinched, thus preventing injury
• Chrome vanadium electric steel, forged and multi stage oil-hardened for an extremely durable product
• Available in a range of sizes to suit your specific requirements

Typical Applications
• Engineering
• Automotive
• Plumbing

Standards
• DIN ISO 8976

See full description

Feature Attributes

Type:
Slip Joint Pliers
Finish/Coating:
Oil-hardened
Handle Type:
Standard
Jaw Material:
Steel
Insulated:
No
Number of Pieces:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome