0
1
2

Cobra Water Pump Pliers Set, 3 Piece KPX002009V02

Order Code: ZT1286086P

£89.99 Inc VAT (20%)


Description

The Knipex 87 01 Cobra Series Water Pump Pliers are made from chrome vanadium electric steel, which has been forged and multi-stage oil-hardened for excellent durability. The gripping surfaces have special hardened teeth, with hardness approx. 61 HRC to ensure high wear resistance and stable gripping. A press-button action allows fast and firm adjustment directly on the workpiece. The pliers allow fine adjustment, for optimum adaptation to different sizes of workpiece and are self-locking on pipes and nuts to prevent slipping. Their box joint design provides high stability. A reliable catching of the hinge joint ensures no unintentional shifting. The Knipex Set of 3 Cobra Water Pump Pliers contains 1 x 87 01 180 Cobra Water Pump Pliers PVC Grip 180mm. Length 180mm (7in). Capacity Pipes 42mm, Nuts 36mm. Adjustment Positions 18. 1 x 87 01 250 Cobra Water Pump Pliers PVC Grip 250mm. Length 250mm (10in). Capacity Pipes 50mm, Nuts 46mm. Adjustment Positions 25. 1 x 87 01 300 Cobra Water Pump Pliers PVC Grip 300mm. Length 300mm (12in). Capacity Pipes 56mm, Nuts 46mm. Adjustment Positions 30.

See full description
Specifications for Cobra Water Pump Pliers Set, 3 Piece KPX002009V02
  • Type
    Pliers Set
  • Handle Material
    Plastic
  • Length
    Mixed Set
  • Overall Length
    Mixed Set
  • Capacity
    Mixed Set
  • MFR Part No.
    00 20 09 V02
  • Jaw Material
    Vanadium Electric Steel
    Chrome Vanadium Steel