Electrical Combination Plier (180MM)

Order Code: ZT2113762S

£30.99 Inc VAT (20%)


Description

These electrical combination pliers possess a notched jaw for wire stripping and an integrated 8/10mm ring spanner. Protected up to 1000V, the pliers are manufactured from oil hardened tool steel with forged steel jaws and ergonomic handles.

Features and Benefits
• Integrated 8/10 ring spanner for a wider scope of use
• Tested up to 10,000V to ensure maximum user safety
• Protected up to 1000V
• Notched jaw for wire stripping
• Manufactured from oil hardened tool steel with forged steel jaws for durability
• Titanium anti-corrosion finish for bolstered tool longevity
• Ergonomic handles with three grip zones for optimum comfort, grip and control when using

Typical Applications
• DIY
• Automotive
• Electrical

Standards
• DIN EN/IEC 60900

See full description
Specifications for Electrical Combination Plier (180MM)
  • MFR Part No.
    1500003163
  • Jaw Style
    Serrated
  • Type
    Combination Pliers
  • Jaw Material
    Steel
  • Number of Pieces
    1
  • Insulated
    Yes
  • Overall Length
    180mm
  • Miniature
    No
  • Non Sparking
    No
  • ESD
    No
  • Standards Met
    DIN EN/IEC 60900
  • Handle Material
    Bi-Material
  • Weight
    259g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome