0
1
2
3

FatMax Maxsteel Waterpump Pliers VDE 255mm STA084294

Order Code: ZT1292990P

£31.99 Inc VAT (20%)


Description

The Stanley FatMax VDE Maxsteel Waterpump Pliers are made from a heat treated, high chrome steel forging for long life and with hand ground induction hardened blades. DIN /ASO/ANSI compliant. For gripping a variety of electrical fittings or assembly components. Approved for working around live circuits that do not exceed 1,000 volts. Compliant to EN60900, IEC/CE1900/VDE0680.

See full description
Specifications for FatMax Maxsteel Waterpump Pliers VDE 255mm STA084294
  • Length
    255mm
  • Overall Length
    255mm
  • Jaw Capacity
    33mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome