Fuel Line Disconnect Pliers

Order Code: ZT3300395S

£19.99 Inc VAT (20%)


Description

5163 Fuel Line Disconnect Pliers simplify safe fuel line removal for mechanics and DIYers, ensuring durability and versatility across automotive tasks. With ergonomic grips and compatibility with various connectors, they facilitate efficient maintenance and prevent leaks, bolstering overall fuel system safety and efficiency

Features and Benefits
• Simplifies safe fuel line removal
• Durable and versatile for automotive tasks
• Ergonomic grips for comfortable use
• Compatible with various connectors
• Facilitates efficient maintenance
• Prevents leaks, enhancing safety and efficiency

See full description
Specifications for Fuel Line Disconnect Pliers
  • Jaw Opening
    30mm
  • Special Features
    Lightweight
  • Handle Material
    Composite
  • Number of Pieces
    1
  • Jaw Style
    External
  • Overall Length
    155mm
  • Jaw Material
    Steel
  • Type
    Fuel Line Pliers
  • Insulated
    No
  • MFR Part No.
    5163
  • Finish/Coating
    Matt
  • Non Sparking
    No
  • ESD
    No
  • Miniature
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome