Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Waterpump & Slip Joint
Grip Plier 10" Curved Inox
By EGA Master
Order Code:
ZT1169555P
£239.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
239.99
https://www.zoro.co.uk/shop/tools-and-machining/waterpump-and-slip-joint/grip-plier-10-inch-curved-inox/p/ZT1169555P
Add to quotation
View all Waterpump & Slip Joint
Description
Description unavailable
Specifications
Specifications for Grip Plier 10" Curved Inox
Length
225mm
Number of Pieces
1
Product Type
Grip Plier
Jaw Style
Curved
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome