Heavy-Duty Water Pump Pliers 250mm B/S06428

Order Code: ZT1458573S

£11.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.490%
5 - 9£11.034%
10 - 19£10.578%
20 +£10.1112%


Description

These BlueSpot Water Pump Pliers are manufactured from carbon steel with a heavy-duty goove joint design with a fully polished finish. Fitted with hardened jaws for increased durability, approximately HRC45 - 60 and soft-grip vinyl handles for increased comfort. 1 x BlueSpot Tools Heavy-Duty Water Pump Pliers 250mm

Specifications for Heavy-Duty Water Pump Pliers 250mm B/S06428
  • Overall Length
    250mm
  • MFR Part No.
    B/S06428
  • Length
    250mm
  • Capacity
    32mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome