0
1
2
3
4
5
6
7

Mini Multipurpose Pliers Wrench


£42.99 Inc VAT (20%)

See 2 Product Variants
£42.99

Description

With a miniature stature, these pairs of pliers also double as a wrench. For use when gripping, bending or pressing workpieces as well as releasing bolts, the products are ideal for use in confined spaces. With efficient, damage-free grip and an easy-adjust at the touch of a button. Possesses a lever transmission greater than 10:1 to provide superior gripping power. Handles are ergonomically designed with a plastic coting for comfort, control and grip. Available in two sizes to suit your needs.

Features and Benefits
• Manufactured from chrome vanadium steel making for a highly robust product
• Ratchet type principle allows for simple and rapid tightening and loosening of bolted connections
• The parallel jaws provide a more solid grip and the jaws can be adjusted to your desired size up to the specified maximum size
• Miniature size is perfect for use on job sites
• Can easily be adjusted by the button on the tool; this replaces the need for imperial and metric tools as you can easily set the capacity to your necessary size
• Smooth jaws ensure the workpiece isn't damaged when gripping

Typical Applications
• Automotive
• Plumbing
• DIY

Feature Attributes

Finish/Coating:
Chrome
Special Features:
Ergonomic Grip Handles
Jaw Style:
Smooth
Handle Material:
Plastic
Jaw Material:
Steel
Type:
Combination Pliers
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome