0
1
2
3

Mini Pliers Set XS In Belt Pouch, 2 Parts

Order Code: ZT1717757S

£72.99 Inc VAT (20%)


Description

Supplied in a handy belt pouch, this 2 piece plier set contains two pliers from the XS series, which are small in stature yet powerful and reliable. The belt pouch is manufactured from durable polyester and finished with a hook and loop fastener. The Pliers Wrench XS is capable of gripping up to 21mm across flats and possesses a parallel jaw, whilst the Cobra® XS pliers is designed to grip round workpieces up to 28mm and has a self locking action.

Features and Benefits
• The XS size of the pliers make the tools space saving and are ideal for use on site
• The supplied belt pouch is manufactured from durable polyester fabric, with a hook-and-loop fastener and belt loop allowing the tools to stay secure when attached to your person
• Featuring a set of Pliers Wrench XS for gripping across flats and a set of Cobra® XS for gripping round workpieces for versatility of use
• Self locking action of the Cobra® XS pliers allows for hands free working and easy jaw opening adjustment

Contents
• 1 x Pliers Wrench XS
• 1 x KNIPEX Cobra® XS Pipe Wrench and Water Pump Pliers
• 1 x Polyester Belt Pouch

Typical Applications
• Plumbing
• Construction
• DIY
• Automotive

See full description
Specifications for Mini Pliers Set XS In Belt Pouch, 2 Parts
  • Overall Length
    100mm
  • MFR Part No.
    00 20 72 V04 XS
  • Number of Pieces
    2
  • Jaw Opening
    28mm
    21mm
  • Insulated
    No
  • Jaw Style
    Parallel
  • Type
    Pliers Set
  • Series
    Cobra®
  • Non Sparking
    No
  • Miniature
    Yes
  • ESD
    No
  • Handle Material
    Steel
  • Standards Met
    DIN ISO 8976
  • Finish/Coating
    Chrome-Plated
    Polished

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome