0
1
2
3
4
5
6
7
8
9
10

Multiple Slip Joint Spanner PVC Grip 250mm KPX8741250

Order Code: ZT1286281P

£41.99 Inc VAT (20%)


Description

Knipex concentrate their knowledge and expertise on pliers, wrenches and cutters. This is the only way to justify there claim they are the best supplier in terms of quality, innovation and efficiency. Knipex products satisfy the highest expectations in terms of performance, ergonomics and service life. There products are designed to meet the requirements of professional users, who must be able to rely on their tools in day-to-day work. With over a thousand separate styles and sizes. Knipex offer a complete range of pliers for almost every application in trade and industry. The breadth and depth of their range ensures that the best tool can always be found for every application. Particular attention is paid to ergonomic criteria in the production of their pliers and cutters, above all in the form of effort-reducing constructions and a handle design which is ideally suited to the moving hand and ensures minimum fatigue and safe work. The Knipex KPX8741250 multiple slip joint plier is a combination tool that offers the convenience of the comfortable push-button adjustment on the workpiece and the function of an adjustable spanner. The jaws provide a secure and tight grabbing of bolt heads with rounded edges, rusted nuts or heavily coated workpieces and have a self-locking range of 10-32 mm (11/16-inch - 1,1/4-inch) with 15 fine adjustment positions. The ergonomic handles are coated with a non-slip plastic coating for a comfortable grip particularly with big and tight nuts. Length 250mm (10 in) Capacity 32mm

See full description
Specifications for Multiple Slip Joint Spanner PVC Grip 250mm KPX8741250
  • MFR Part No.
    87 41 250 SB
  • Length
    250mm
  • Overall Length
    250mm
  • Capacity
    32mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome