Pliers Set Water Pump 3 Piece

Order Code: ZT1426939S

£51.99 Inc VAT (20%)


Description

One of a comprehensive range of Premier Hand Tools, suitable for daily professional use.
Manufactured from hardened and tempered drop-forged Chrome Vanadium steel.
Finely ground polished heads.
Unique teeth and jaw design increases torque and grips round, flat, square and hex profiles. Induction-hardened 55-65 HRC.
Dual material comfort grip handles and black oxide finish for corrosion resistance.
Lifetime guarantee*.

See full description
Specifications for Pliers Set Water Pump 3 Piece
  • MFR Part No.
    AK8379
  • Weight
    1.51kg
  • Number of Pieces
    3
  • Material
    Chrome Vanadium steel
  • Product Type
    Pliers Set