0
1
2

Power Pack High Leverage Pliers Set, 3 Piece KPX002010

Order Code: ZT1286088P

£139.99 Inc VAT (20%)


Description

The Knipex 00 20 10 Pliers Set contains KPX0201180 Combination plier Ideal for soft, hard and even piano wire cutting with the strong durable edges, will make an easy and clean cut, with long lasting results even under the toughest conditions. KPX7401160 Diagonal cutting plier Ideal for soft or hard wire ranging from 2.0mm up to 3.00mm across the range sizes, even piano wire cutting is a breeze to cut with the strong durable edges, makes an easy and clean cut, with long lasting results. KPX8701250 Cobra water pump pliers Have automatic adjustment as these can be opened and adjusted directly at the work piece with one hand and then the cobra pliers close with a push of a button, this gives a good strong grip on any job application. Tool steel is oil hardened and tempered, with separately induction-hardened cutting edges. High leverage tools for heavy-duty use. Polished heads with plastic coated handles for added grip and comfort.

See full description
Specifications for Power Pack High Leverage Pliers Set, 3 Piece KPX002010
  • Type
    Pliers Set
  • Handle Material
    Plastic
  • Length
    40mm
  • Height
    370mm
  • Width
    170mm
  • Number of Pieces
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome