0
1
2
3
4

Promotion Box Including Knipex Cobra XS In Festive Ornament

Order Code: ZT2622520S

£29.99 Inc VAT (20%)


Description

Whether they're a DIY enthusiast or professional, gift them with the Knipex Cobra® pliers encased in this fun and festive Christmas bauble. The compact design of the pliers allows the user to access especially hard-to-reach areas and comes with an impressive self-locking head grip to latch onto pipes and nuts. Whilst festive, these high-quality pliers are durable for long-lasting use and will be a necessity in any toolbox.

Features and Benefits
• Gripping capacity 28 mm for small pipes and 24mm for nuts
• Pinch guard prevents injury for the user
• 11 adjustment positions, making a versatile and handy gift

Typical Applications
• Made to grip onto pipes and nuts no larger than a diameter of 28mm

See full description
Specifications for Promotion Box Including Knipex Cobra XS In Festive Ornament
  • MFR Part No.
    87 00 100 XMAS
  • Type
    Pliers
  • Series
    Cobra
  • Jaw Opening
    28mm
  • Jaw Material
    Metal
  • Handle Material
    Plastic
  • Jaw Style
    Pipe Grip
  • Overall Length
    100mm
  • Special Features
    Non-Slip
    Comfort Grip
  • Finish/Coating
    Polished
  • Miniature
    Yes
  • ESD
    No
  • Number of Pieces
    1
  • Non Sparking
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome