0
1
2

Quick Change Circlip Pliers Int/Ext

Order Code: ZT2622489S

£24.99 Inc VAT (20%)


Description

These quick-change circlip pliers provide tool-free tip changing for simple and efficient removal of circlips. The pliers provide easy switching between heads that internally and externally open mechanisms for an excellent dual-functioning tool.

Features and Benefits
• The pliers come with double end straight tips in 1.2mm and 1.8mm, as well as 90° tips in 1.2mm and 1.8mm
• The two-function tool provides internal (22-48mm), and external (8-48mm) circlip removal
• Tips are designed to be stored in the handle to prevent potential loss of tips as well as easy organisation and transportation
• Spring loaded handles with soft grips for smooth application and easy use

Typical Applications
• Designed for internal and external use when removing circlips

See full description
Specifications for Quick Change Circlip Pliers Int/Ext
  • MFR Part No.
    5733
  • Type
    Quick Change Pliers
  • Insulated
    No
  • Number of Pieces
    1
  • Jaw Opening
    22 - 48mm
    8 - 48mm
  • Jaw Style
    External
    Internal
  • Jaw Material
    Steel
  • Overall Length
    270mm
  • Handle Material
    Plastic
  • Miniature
    No
  • Finish/Coating
    Gloss
  • Non Sparking
    No
  • ESD
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome