Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Waterpump & Slip Joint
Rapid Water Pump Pliers 300mm - 8480
By Laser
Order Code:
ZT5127102S
£31.99
Inc VAT (20%)
1
Add to basket
Get it in
15-18
working days
Available
GBP
31.99
https://www.zoro.co.uk/shop/tools-and-machining/waterpump-and-slip-joint/rapid-water-pump-pliers-300mm-8480/p/ZT5127102S
Add to quotation
View all Waterpump & Slip Joint
Description
Rapid Water Pump Pliers 300MM - 8480
Specifications
Specifications for Rapid Water Pump Pliers 300mm - 8480
Length
300mm
Product Type
Water Pump Pliers
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome