Slip Joint Water Pump Pliers 250mm FAIPLWP10L

Order Code: ZT1280052P

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.295%
10 +£12.5910%


Description

The Faithfull Slip Joint Water Pump Pliers are suitable for gripping pipes, nuts, bolts and irregularly shaped objects. The offset jaws are angled to ensure a positive action and apply extra power when leverage and grip are applied. The sliding pivot & lsquoslip-joint&rsquo on the lower jaw enables rapid adjustment to seven pre-set positions, give the advantage of a wide range of jaw openings up to 60mm, without the distance in the handle growing wider making them difficult to grip. The long handle design provides increased leverage for a positive grip. Manufactured from chrome vanadium steel with vinyl soft feel coating for user comfort.

See full description
Specifications for Slip Joint Water Pump Pliers 250mm FAIPLWP10L
  • Overall Length
    250mm
  • MFR Part No.
    FAIPLWP10L
  • Length
    250mm
  • Capacity
    60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome