SmartGrip Water Pump Pliers PVC Grip 250mm - 32mm Capacity

SmartGrip Water Pump Pliers PVC Grip 250mm - 32mm Capacity

Order Code: ZT1286255P

£59.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow
Schedule order and save 5% now

Description

Knipex concentrate their knowledge and expertise on pliers, wrenches and cutters. This is the only way to justify there claim they are the best supplier in terms of quality, innovation and efficiency. Knipex products satisfy the highest expectations in terms of performance, ergonomics and service life. There products are designed to meet the requirements of professional users, who must be able to rely on their tools in day-to-day work. Particular attention is paid to ergonomic criteria in the production of their pliers and cutters, above all in the form of effort-reducing constructions and a handle design which is ideally suited to the moving hand and ensures minimum fatigue and safe work. The Knipex KPX8501250 Water Pump pliers have automatic adjustment to the workpiece simply by squeeezing the handles for the perfect grip and fit. You can use these Knipex Water Pump pliers one handed. Manufactured from high quality chrome vanadium electric steel, making these pliers very strong and durable. Fitted with PVC dipped handles for a better grip and comfort. Length: 250 mm - 10-inchCapacity pipes: 32mmCapacity nuts: 36mm

See full description
Specifications for SmartGrip Water Pump Pliers PVC Grip 250mm - 32mm Capacity
  • MFR Part No.
    85 01 250 SB
  • Length
    250mm
  • Overall Length
    250mm
  • Capacity
    36mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome