Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Waterpump & Slip Joint
Spare Jaws for Plastic Pipe Gripping Pliers
By Kennedy
Order Code:
ZT1011917X
£0.53
each
Inc VAT (20%)
£2.65 minimum order value
Quantity
Price
Discount
1 - 49
£0.53
0%
50 - 99
£0.51
4%
100 - 199
£0.49
7.5%
200 - 499
£0.47
11.5%
500 +
£0.45
15%
5
Add to basket
Minimum order quantity: 5.
Get it by
Wed, 27th Nov
In Stock
GBP
2.65
https://www.zoro.co.uk/shop/tools-and-machining/waterpump-and-slip-joint/spare-jaws-for-plastic-pipe-gripping-pliers/p/ZT1011917X
Add to quotation
Schedule an order and save 5%
View all Waterpump & Slip Joint
Description
Replacement Jaws to suit Kennedy Plastic Pipe Gripping Pliers
(picture for illustration purpose only)
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for Spare Jaws for Plastic Pipe Gripping Pliers
Jaw Material
Chrome Vanadium Steel
Handle Type
Standard
Type
Plier Jaws
Jaw Style
Serrated
Special Features
Removable Plastic Jaw Covers
Insulated
No
Number of Pieces
1
Overall Length
150mm
Miniature
No
ESD
No
Non Sparking
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome