Special water pump pliers

Order Code: ZT2466898S

£102.99 Inc VAT (20%)


Description

With fast adjustment and tooth-lock box joint and toothed aperture Absolutely safe - no slipping out of adjustment during work With finger protection GEDORE special chrome-vanadium steel, chrome-plated, polished GEDORE special chrome-vanadium steel, chrome-plated, polished

Specifications for Special water pump pliers
  • Product Type
    Water Pump Pliers
  • Finish
    Chrome-Plated
  • Jaw Length
    45mm
  • Standards Met
    DIN ISO 8976 - Form C
  • Jaw Shape
    Flat Jaws
  • Length
    250mm
  • Joint Types
    Push-Through Joint
  • Clamping Width
    50mm
  • Standards
    DIN ISO 8976 - Form C