0
1
2
3

Twingrip, Slip Joint Pliers - KPX5588102A

Order Code: ZT1717759S

£21.99 Inc VAT (20%)


Description

These Slip Joint Pliers are ideal for gripping both fresh and worn fasteners for ultimate turning no matter the application. Combining a front and side grip function as well as a box joint and push button adjustment, the pliers can easily be adapted to your needs. Manufactured from chrome vanadium steel with a black atramentized finish and plastic-coated non-slip handles for a highly durable, strong and effective product.

Features and Benefits
• Handles possess a non-slip plastic coating for bolstered grip and comfort when using
• Manufactured from chrome vanadium steel that has been oil-hardened for maximum durability
• Black atramentized finish further improves product resilience and resistance to wear and tear as well as corrosion
• Boasting a front grip and side grip function, box joint, and push
button adjustment for a unique combination of uses and abilities
• Slim design allows the product to be used in confined spaces
• High-grip front jaw with robust teeth and high gear ratio at the tip of
the mouth for optimum gripping power
• Large front and side gripping capacity for diameters and widths across
flats 4 - 22 mm for a heightened scope of use and ability
• Reliable front gripping of flat workpieces due to the three-point system to reduce slippage when working
• Capable of gripping, tightening, and loosening screws with worn heads and
threads
• Five-way adjustable slip joint with push button adjustment for precise adjustment of gripping capacity to suit a variety of applications
• Pinch stop reduces the risk of crushed fingers for maximum user safety

Typical Applications
• Plumbing
• Automotive
• Engineering
• DIY
• Construction

See full description
Specifications for Twingrip, Slip Joint Pliers - KPX5588102A
  • Handle Material
    Bi Material
  • Overall Length
    200mm
  • Type
    Slip Joint Pliers
  • Insulated
    No
  • Finish/Coating
    Chemically Blackened
  • Number of Pieces
    1
  • Jaw Material
    Chrome Vanadium Steel
  • MFR Part No.
    8201200
  • Jaw Style
    Serrated
  • Jaw Opening
    15mm
  • Miniature
    No
  • ESD
    No
  • Non Sparking
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome