VDE Quick-Adjust Water Pump Pliers 250mm - 44mm Capacity BAH7224S

Order Code: ZT1274750P

£65.99 Inc VAT (20%)


Description

The Bahco 7224S VDE Quick-Adjust Water Pump Pliers are fitted with 2-component VDE handles for maximum grip comfort. Suitable for work on live equipment, up to 1,000V. Made from high-performance, alloy steel with a phosphate finish, anti-corrosion treated. The narrow head provides great accessibility in confined spaces. With hardened teeth (60 HRC to 62 HRC) and a self-adjusting patented lateral lever flat and round grip shape with auto-tightening device. Up to 35% bigger mouth opening compared to market standard. Conform to ISO 8976 and IEC 60900 standards. Specification Capacity 44mm Overall Length 250mm

See full description
Specifications for VDE Quick-Adjust Water Pump Pliers 250mm - 44mm Capacity BAH7224S
  • MFR Part No.
    7224S
  • Length
    250mm
  • Overall Length
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome