VDE Water Pump Pliers 250mm

Order Code: ZT1280049P

£24.99 Inc VAT (20%)


Description

These Faithfull VDE Water Pump Pliers are manufactured from chrome vanadium steel and undergo stringent high voltage tests in accordance to EN 60900:2012 and can safely be used when working on live electrical wires at voltages of up to 1,000 volts AC. These adjustable pliers are designed for gripping pipes, nuts and bolts. The sliding pivot allows a wide range of jaw opening adjustments. Length: 250mm (10in).Jaw opening up to 60mm.

See full description
Specifications for VDE Water Pump Pliers 250mm
  • MFR Part No.
    VDE01009
  • Length
    250mm
  • Overall Length
    250mm
  • Jaw Capacity
    60mm