Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Waterpump & Slip Joint
Waterpump Pliers 250mm (10IN)
By Ck
Order Code:
ZT3138771S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.47
4%
10 - 19
£11.95
8%
20 +
£11.43
12%
1
Add to basket
Get it in
14-17
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/tools-and-machining/waterpump-and-slip-joint/waterpump-pliers-250mm-10in/p/ZT3138771S
Add to quotation
View all Waterpump & Slip Joint
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Waterpump Pliers 250mm (10IN)
MFR Part No.
AV06030
Type
Waterpump Pliers
Overall Length
250mm
Jaw Style
Serrated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome