0
1

Waterpump Pliers - 300mm 55mm Capacity

Order Code: ZT4975240S

£25.99 Inc VAT (20%)
£26.993.5% off


Description

Manufactured from chrome vanadium steel, hardened and tempered with the jaws chrome plated and polished. Cushion grip handles. Has 'no - nip' feature which prevents handles locking together when at largest capacity and damaging users' hands.

Specifications for Waterpump Pliers - 300mm 55mm Capacity
  • Length
    300mm
  • Material
    Chrome Vanadium Steel
  • Capacity
    55mm
  • Product Type
    Waterpump Pliers
  • Handle Type
    Cushion Grip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome