Waterpump Pliers with "No Nip" Handles 240mm 33mm Capacity

Order Code: ZT4975254S

£17.99 Inc VAT (20%)


Description

Manufactured from chrome vanadium steel, hardened and tempered with the jaws chrome plated and polished. Cushion grip handles. Has 'no - nip' feature which prevents handles locking together when at largest capacity and damaging users' hands.

Specifications for Waterpump Pliers with "No Nip" Handles 240mm 33mm Capacity
  • Material
    Chrome Vanadium Steel
  • Product Type
    Waterpump Pliers
  • Handle Type
    Cushion Grip
  • Length
    240mm
  • Capacity
    33mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome