0
1
2

13 71 200 ME Wire Stripper Metric Plastic Coated 200MM (PK-6)

Order Code: ZT3673225S

£49.99each Inc VAT (20%)
£299.94 minimum order value

Minimum order quantity: 6.

Description

The go-to tool for those seeking precision and effortless wire stripping. Clever stripping with a large capacity range and intuitive positioning. Innovative cutting geometry makes cutting easier, especially with flat cables.

Features and Benefits
• Precisely ground stripping profiles for solid conductors from 0.75 - 6mm² and fine-stranded conductors from 0.5 - 4 mm²
• Easy cutting of copper and aluminum cables up to Ø 15 mm (1/2")
• Wide, cross-hatched gripping surfaces for twisting wires
• Milled groove for secure and precise work with delicate tasks
• Convex gripping surface on one side for secure gripping of flat material and gripping area for round material
• Outer edges to deburr pipes, contributing to a neat and professional finish
• High-grade special tool steel, forged, multi-stage oil-hardened

Notes
• Does not contain SVHC

See full description
Specifications for 13 71 200 ME Wire Stripper Metric Plastic Coated 200MM (PK-6)
  • Minimum Compatible Wire Size
    5mm
  • Handle Material
    Plastic
  • Maximum Compatible Wire Size
    15mm
  • Overall Length
    212mm
  • Jaw Material
    Steel
  • MFR Part No.
    13 71 200 ME
  • Nose Shape
    Plier Nose
  • ESD
    No
  • Weight
    266g
  • Compatible Wire Size Range
    0.75 to 6mm�
  • Non Sparking
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome