0
1
2

13 72 200 ME Wire Stripper Metric 200MM (PK-6)

Order Code: ZT3673278S

£49.99 Inc VAT (20%)


Description

Clever stripping with large capacity range and intuitive positioning. Innovative cutting geometry makes cutting easier, especially flat cables.

Features and Benefits
● Precisely ground stripping profiles for solid conductors from 0.75 - 6mm² and fine-stranded conductors from 0.5 - 4 mm²
● Easy cutting of copper and aluminum cables up to Ø 15 mm (1/2")
● Wide, cross-hatched gripping surfaces for twisting wires
● Milled groove for secure holding and pulling of small workpieces such as nails
● Convex gripping surface on one side for secure gripping of flat material and gripping area for round material
● Outer edges for deburring pipes
● High-grade special tool steel, forged, multi-stage oil-hardened

See full description
Specifications for 13 72 200 ME Wire Stripper Metric 200MM (PK-6)
  • Maximum Compatible Wire Size
    15mm
  • Overall Length
    217mm
  • Jaw Material
    Steel
  • Handle Material
    Plastic
  • MFR Part No.
    13 72 200 ME
  • Minimum Compatible Wire Size
    5mm
  • Nose Shape
    Plier Nose
  • Weight
    290g
  • ESD
    No
  • Non Sparking
    No
  • Compatible Wire Size Range
    0.75 to 6mm�

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome