1426160SB Diagonal Insulation Stripper VDE 1000V 160mm

Order Code: ZT2602284S

£52.99 Inc VAT (20%)

Currently unavailable

Description

Knipex 14 26 160 SB Diagonal Insulation Stripper VDE 1000V 160mm Knipex 1426160SB (carded) Diagonal Insulation Stripper has precision stripping holes for single conductors of 1.5 and 2.5 mm?. The compact Strippers measure 160mm in length and are perfect in confined areas with long tips for ultra fine cutting work. The Plier head is chrome plated to inhibit corrosion and the handles are insulated with multi-component grips which have been VDE-tested. Features: With long cutter High cutting capacity due to high leverage joint Precision stripping holes for single conductors of 1.5 and 2.5 mm? Convenient cutting of NYM cables up to 5 x 2.5 mm? Long tips for ultra fine cutting work also in confined areas Induction-hardened precision blades, cutting edge hardness approx. 60 HRC Vanadium electric steel, forged, multi stage oil-hardened Specification: Part number: 1426160SB Pliers: chrome plated Head: chrome plated Handles: insulated with multi-component grips, VDE-tested Dimensions: 160 x 60 x 30 mm Standard: DIN EN 60900 IEC 60900 Cutting capacities soft wire (diameter): ? 2.5 mm Cutting capacities medium hard wire (diameter): ? 1.5 mm Stripping capacities in square millimetres: 1.5 / 2.5 mm? AWG: 16 / 14 VDE tested: yes Weight: 0.216kg

See full description
Specifications for 1426160SB Diagonal Insulation Stripper VDE 1000V 160mm
  • Weight
    0.22kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome