0
1
2

1520G Power Cutter

Order Code: ZT3294361S

£41.99each Inc VAT (20%)
£209.95 minimum order value

Minimum order quantity: 5.

Description

The 1520G Power Cutter combines compact design with exceptional cutting capacity, making it ideal for professionals and hobbyists. Its powerful induction-hardened cutting edges and enhanced joint construction ensure superior leverage and durability. With ergonomic two-component handles, users enjoy a secure grip for precise cutting of hard materials like piano wire (up to 3.8mm), 6mm copper wire, and 4mm steel wire. Specialised cutting edges prevent slippage, catering to construction, electrical work, crafting, and DIY projects.

Feature and Benefits
• Compact design with high cutting capacity
• Powerful induction-hardened cutting edges and enhanced joint construction
• Ergonomic two-component handles for a secure grip
• Cuts piano wire (up to 3.8mm), 6mm copper wire, and 4mm steel wire effortlessly
• Specialised cutting edges prevent slippage
• Versatile tool for professionals and hobbyists in construction, electrical work, crafting, and DIY projects

See full description
Specifications for 1520G Power Cutter
  • MFR Part No.
    1520g
  • Type
    Side Cutters
  • Overall Length
    210mm
  • Handle Material
    Bi-Material
  • Series
    Ergo
  • Jaw Material
    Steel
  • Miniature
    No
  • ESD
    No
  • Non Sparking
    No
  • Finish/Coating
    Phosphate
  • Standards Met
    ISO 5747
  • Maximum Cutting Capacity
    3.8mm
  • Jaw Length
    16mm
  • Weight
    332g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome