16 60 06 SB Wire Stripping Tool for COAX Cables

Order Code: ZT1415254X

£13.99 Inc VAT (20%)


Description

Universal plastic and impact-proof wire stripping tool for coax and data cables, it strips the outer sheath, shield and insulation in a single process. Equipped with an Adjustable Integrated blade for cutting and stripping data cables and two stripping blades for cutting and stripping telephone ribbon cable.

Features and Benefits
• Universal stripping tool for Coax cables RG 59, RG 6, RG 7, RG 11
• Cutting and stripping telephone ribbon cable (4P/6P/8P) in a single operation

Typical Applications
• Cutting and stripping cables

See full description
Specifications for 16 60 06 SB Wire Stripping Tool for COAX Cables
  • MFR Part No.
    16 60 06 SB
  • Overall Length
    125mm
  • Special Features
    Cutter
  • Handle Material
    Plastic
  • Nose Shape
    Plier Nose
  • Weight
    100g
  • ESD
    No
  • Non Sparking
    No
  • Compatible Wire Size Range
    RG 59, RG 6, RG 7, RG 11mm�
  • Jaw Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome