1664125SB Stripping Tool for Flat and Round Cables

1664125SB Stripping Tool for Flat and Round Cables

Order Code: ZT2602327S

£33.99 Inc VAT (20%)


Description

Stripping Tool for all common flat, round and damp proof installation cables The Knipex 1664125SB (carded) is 125mm in length and designed for stripping flat and round cables in confined spaces. it has a spring to open and a locking device. Also for use in conduit and distribution boxes. Features: For flat cables up to 12 mm in width For stripping all common round and damp-proof installation cables Ø 4.0 to 13.0 mm (e.g. NYM cable 3 x 1.5 mm² up to 5 x 2.5 mm²) Stripping device for cross-sections 0.8 / 1.5 / 2.5 mm² (AWG 20 / 16 / 14) With opening spring and locking device For use in confined and difficult to access work areas Also for use in conduit and distribution boxes Body: plastic, fibreglass-reinforced Specification: Part nunber: 1664125SB Dimensions: 125 x 88 x 32 mm Stripping capacities in square millimetres: 0.8 — 2.5 mm² Stripping capacities (diameter): Ø 4 – 13 mm Cable type: flat cable 12 mm / round cable Ø 4 - 13 mm Weight: 0.048kg

See full description
Specifications for 1664125SB Stripping Tool for Flat and Round Cables
  • Product Type
    Stripping Tool
  • Length
    125mm
  • Dimensions
    125 x 88 x 32mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome