169502SB ErgoStrip L Universal Stripping Tool (Left Handed)

Order Code: ZT2602237S

£45.99 Inc VAT (20%)


Description

Knipex Universal Stripping Tool for fast and precise stripping of all common round and damp-proof installation cables The Knipex 169502SB (carded) is an award-winning Left-Handed Universal Stripping Tool. Normally, electricians use several tools for different types of cables, such as round, coaxial and data cables: The stripping requirements are too different to be covered by a single tool – at least until now. Thanks to the KNIPEX ErgoStrip, a number of tools can remain in the tool bag on jobs. With the universal cable sheath and insulation stripping tool, you can strip all common cables used in modern house installations. Ergonomic and universal – the trick is in the kink. With the double-shell pistol grip design, KNIPEX has integrated a number of different functions. The ends of the tool are tapered towards the front so that the user can also strip cables in a space-saving manner in flush-mounted boxes. Markings on the inside of the tool enable the consistently accurate stripping of individual wires and the sheath of coaxial cables. With the KNIPEX ErgoStrip, preparatory work prior to wiring can be carried out in a precise and time-saving manner: longitudinal cuts in the cable for stripping long sections, stripping deep in surface or flush-mounted boxes so that only the required minimum of sheath remains; stripping of individual wires and – particularly important in domestic installation today – stripping sheath and insulation of coaxial cables for satellite and cable networks as well as data cables for home networks (LAN). Features: For fast and precise stripping of all common round and damp-proof installation cables (e.g. NYM cable 3 x 1.5 mm² up to 5 x 2,5 mm²), data cables (e.g. twisted pair) and coax cables Innovative, ergonomic pistol grip design for easy cutting, stripping and longitudinal cut of the sheath For left-handers Conical, slimmed down tool ends for better access in confined areas Stripping device for cross-sections 0.2 / 0.3 / 0.8 / 1.5 / 2.5 / 4 mm² Simplified insertion of single wires for stripping using location ridges With opening spring and locking device Easy insertion of coax and data cable thanks to opening aid Multi-component design with a soft plastic zone for comfortable use and a secure grip Housing made from stable glass fibre reinforced plastic Specification: Part number: 169502SB Dimensions: 135 x 85 x 37 mm Stripping capacities round cable (diameter): Ø 8 – 13 mm Stripping capacities in square millimetres: 0.2 — 4.0 mm² Stripping capacities for coax cable (diameter): Ø 4.8 – 7.5 mm Wire stripping value for data cable: CAT 5 - 7, Twisted pair (UTP/STP) Stripping capacities: Ø 8.0 — 13.0 mm Weight: 0.075kg

See full description
Specifications for 169502SB ErgoStrip L Universal Stripping Tool (Left Handed)
  • Product Type
    Universal Stripping Tool

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome