2044455 Vise Grip Adjustable Wire Stripping Pliers 160mm

2044455 Vise Grip Adjustable Wire Stripping Pliers 160mm

Order Code: ZT2626052S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 +£13.156%

Currently unavailable

Description

The Irwin 2044455 Vise Grip Adjustable Wire Stripping Pliers can be pre-set to a selected depth
The Irwin 2044455 Vise-Grip Adjustable Wire Stripping Pliers have chromium-nickel steel V-shaped cutters for easy and precise wire stripping up to 1.6mm in diameter. Fitted with ProTouch handles, designed to provide an extra comfortable grip and also reduce vibrations and hand fatigue. A small knurled adjusting screw allows the V-shaped cutting jaws to be pre-set to a selected depth and the return spring ensures that the handles return to the open position.

Features:
Chromium-nickel steel V-shaped cutters
For wire up to 1.6mm in diameter
ProTouch handles for increased comfort
Small knurled adjusting screw
Return spring
Specification:
Part number: 2044455
Length: 160mm
Max. stripping diameter: 1.6mm

See full description
Specifications for 2044455 Vise Grip Adjustable Wire Stripping Pliers 160mm
  • Product Type
    Wire Stripping Pliers
  • Length
    160mm
  • Maximum Stripping Diameter
    1.6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome