0
1
2
3
4

2233D 160mm Heavy Duty Wire Stripper/Cutter

Order Code: ZT1011868X

£27.99 Inc VAT (20%)


Description

2233D
Heavy-duty cable cutters/strippers for cutting copper and aluminium cables. Drop forged, carbon steel, polished, hardened and tempered body with plastic dipped sleeves for a comfortable grip.

Specifications for 2233D 160mm Heavy Duty Wire Stripper/Cutter
  • MFR Part No.
    2233 D-160
  • Special Features
    Corrosion-resistant
  • Overall Length
    160mm
  • Jaw Material
    Steel
  • Handle Material
    PVC
  • Nose Shape
    Plier Nose
  • Type
    Side Cutters
  • Series
    Cable Cutters
  • Finish/Coating
    Black-Oxide
  • Standards Met
    ISO 5748
  • Maximum Cutting Capacity
    10mm
  • ESD
    No
  • Miniature
    No
  • Jaw Length
    25mm
  • Non Sparking
    No
  • Weight
    160g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome