Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Crimping Tools
Wire Strippers & Crimpers
244500 Cable Sheath Cutter Universal
By Boddingtons Electrical Ltd
Order Code:
ZT4171754S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
10-15
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/tools-and-machining/wire-strippers-and-crimpers/244500-cable-sheath-cutter-universal/p/ZT4171754S
Add to quotation
View all Wire Strippers & Crimpers
Description
Description unavailable
Specifications
Specifications for 244500 Cable Sheath Cutter Universal
Handle Material
Bi-Material
MFR Part No.
244500
Maximum Compatible Wire Size
25mm
Weight
200g
Non Sparking
No
ESD
No
Special Features
Snap Closure Mechanism
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome