25HE1 Flexicore Snake 25ft x 1/4in MOD3193

Order Code: ZT1288612P

£72.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Monument General wire spring Flexicore drain snakes. Replacement cable for Super-Vee, Power-Vee, Handylectric and PH Drain Rooter. All the General Wire Spring electromechanical drain cleaners should use Flexicore wire rope centre cables. Heavy-duty wire is coiled around 42-strand wire rope and heat treated. The cables are of high strength and correct flexibility. The electromechanical drain cleaning cables are left hand wound. 25ft. x 1/4in. cable with EL Basin Plug Head. Weight 3 kg.

See full description
Specifications for 25HE1 Flexicore Snake 25ft x 1/4in MOD3193
  • Type
    accessory
  • Length
    25ft
  • Power Type
    Accessory
  • Size
    6mm
    1/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome