55806 Wire Stripper

Order Code: ZT4043687S

£19.99 Inc VAT (20%)
£20.994.5% off


Description

The 55806 Wire Stripper is a must-have for electricians, DIY enthusiasts, and professionals, streamlining wire stripping for accuracy and safety across various projects. With adjustable blades and ergonomic design, it effortlessly handles different wire gauges, reducing hand fatigue. Its durable construction ensures longevity, making it a valuable, affordable addition to any toolkit. Simplifying insulation removal without wire damage, it guarantees consistent, clean cuts, enhancing safety and efficiency.

Features and Benefits
• Essential for electricians, DIY enthusiasts, and professionals
• Streamlines wire stripping for accuracy and safety
• Handles different wire gauges comfortably
• Reduces hand fatigue with ergonomic design
• Durable construction ensures longevity
• Affordable and valuable addition to any toolkit
• Simplifies insulation removal without wire damage
• Guarantees consistent, clean cuts for safety and efficiency

See full description
Specifications for 55806 Wire Stripper
  • Handle Material
    Bi-Material
  • Overall Length
    175mm
  • MFR Part No.
    55806
  • Nose Shape
    Plier Nose
  • Compatible Wire Size Range
    0.2-4
  • Non Sparking
    No
  • Special Features
    Safety Guard
  • Weight
    222g
  • Maximum Compatible Wire Size
    4mm
  • ESD
    No
  • Jaw Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome