68894 H/d Wire Stripper Soft Grips 150mm

Order Code: ZT4043690S

£30.99 Inc VAT (20%)


Description

Introducing the 68894 H/D wire stripper with soft grips, 150mm - your heavy-duty solution for effortless wire stripping. With durable construction and soft grips for comfort, it's perfect for DIY and professional electrical tasks. Strip insulation from thicker wires with precision, revealing clean connections every time. At 150mm, it's the ideal length for easy handling. Trust this reliable tool for repairs, installations, and hobby projects.

Features and Benefits
• Heavy-duty construction for durability
• Soft grips ensure comfort during extended use
• 150mm length offers precision and control
• Suitable for stripping insulation from thicker wires
• Versatile tool for DIY and professional electrical tasks

See full description
Specifications for 68894 H/d Wire Stripper Soft Grips 150mm
  • Handle Material
    Bi-Material
  • MFR Part No.
    68894
  • Nose Shape
    Plier Nose
  • Non Sparking
    No
  • Overall Length
    150mm
  • Special Features
    Slip Guards
    Soft Grip
  • Jaw Material
    Chrome Vanadium Steel
  • Weight
    170g
  • ESD
    No
  • Standards Met
    DIN Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome