793936 Wire Stripper

Order Code: ZT1009830X

£79.99 Inc VAT (20%)


Description

793936 - Swingo
One tool for cutting and stripping wire from 0.02 - 10mm². Adjustable stripping depth. Soft grips. Jaw
force adjustment. Designed for stripping without jolts.

Specifications for 793936 Wire Stripper
  • Includes
    793207 Spare Jaw
    (2) 793910 Spare Pad Set
  • Handle Material
    Nylon
  • Type
    Wire Stripper
  • Minimum Wire Gauge Capacity
    0.02mm²
  • Wire Gauge Capacity Range
    0.02 - 10mm²
  • Tool Features
    Jaw force adjustment
    Adjustable Stripping Depth
    Soft grips
  • Overall Length
    181mm
  • Maximum Wire Gauge Capacity
    10mm²
  • MFR Part No.
    793936
  • Compatible Wire Type
    Round Cable
    PVC cables
    Electricity Cable
    Single Core Wire
  • Compatible Wire Size Range
    0.20 to 3.26mm²
  • Special Features
    Cutter
  • Nose Shape
    V-Notch
  • Jaw Material
    Nylon
  • Minimum Compatible Wire Size
    0.02mm
    32mm
  • Maximum Compatible Wire Size
    8mm
    10mm
  • Non Sparking
    No
  • Weight
    180g
  • ESD
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome