9512160SB Stepcut Cable Shears 160mm

Order Code: ZT2603286S

£43.99 Inc VAT (20%)


Description

The Knipex 95 12 160 SB are small, light, strong and make for comfortable cutting without crushing The StepCut feature makes cutting up to 40% easier than with standard cable shears of the same length. Cuts multi-core stranded copper and aluminium cables up to 15 mm in diameter. Cuts solid copper and aluminium cables up to 5 x 4 mm�?. Features: Noticeably less effort: the gradations cut wires one after the other; cutting is up to 40% easier than with standard cable shears of the same length! Ergonomic handle design: optimal cutting feel even for larger cable diameters Cuts multi-core stranded copper and aluminium cables up to ?� 15 mm (50 mm�?) Cuts solid copper and aluminium cables up to 5 x 4 mm�? Cuts without crushing Bolted joint: precise, effortless, durable Pinch guard fitted for safe work Not suitable for steel wire and hard drawn copper conductors Cutting edges additionally induction-hardened, cutting edge hardness approx. 56 HRC High-grade special tool steel, forged, oil-hardened Specification: Shears: burnished Handles: with multi-component grips Weight: 230 g Dimensions: 160 x 85 x 26 mm Reach-konform: no RohS: no Cutting capacity copper cable, multiple-stranded: 50 mm�? Cutting capacity copper cable, multiple-stranded: ?� 15 mm AWG: 1 / 0

See full description
Specifications for 9512160SB Stepcut Cable Shears 160mm
  • Material
    Special tool steel
  • Product Type
    Cable Shears

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome