B2520 450mm Telephone Cable Cutter

Order Code: ZT1034300P

£144.99 Inc VAT (20%)


Description

The B2520 450mm telephone cable cutter is a reliable tool for telecom professionals and enthusiasts. Its sturdy construction and ergonomic design ensure precise cuts on various cables, minimising damage and fraying. Versatile for installation, maintenance, and repair tasks in residential and commercial settings, it boosts efficiency and accuracy.

Features and Benefits
• Sturdy construction for reliability
• Ergonomic design for ease of use
• Precision cuts minimise damage
• Versatile for various tasks
• Enhances efficiency and accuracy
• Ideal for residential and commercial projects

See full description
Specifications for B2520 450mm Telephone Cable Cutter
  • MFR Part No.
    2520
  • Overall Length
    450mm
  • Series
    Cable Cutters
  • Jaw Material
    Steel
  • Type
    Side Cutters
  • Handle Material
    Rubber
  • Jaw Length
    16mm
  • Standards Met
    ISO 5747
  • Maximum Cutting Capacity
    30mm
  • ESD
    No
  • Miniature
    No
  • Non Sparking
    No
  • Finish/Coating
    Phosphate
  • Weight
    2070g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome