Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Crimping Tools
Wire Strippers & Crimpers
Cable Stripper 45mm 1000V
By EGA Master
Order Code:
ZT1170627P
£619.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 11th Feb
In Stock
GBP
619.99
https://www.zoro.co.uk/shop/tools-and-machining/wire-strippers-and-crimpers/cable-stripper-45mm-1000v/p/ZT1170627P
Add to quotation
View all Wire Strippers & Crimpers
Description unavailable
Specifications
Specifications for Cable Stripper 45mm 1000V
Product Type
Cable Stripper
Size
45mm
Voltage Rating
1000V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome