Dismantling Stripping Tool KPX1630135
0
1
2
3

Dismantling Stripping Tool KPX1630135

Order Code: ZT1286131P

£63.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

This Knipex 1630135 Dismantling Tool is used for stripping round cable sheaths made of PVC, rubber, silicone or PTFE. This tool has a knurled nut for cutting depth adjustment, and a self-tightening holding lever. It can be changed from circular to longitudinal cutting by turning the tool body, it has spiral cutting for removing intermediate pieces. The body of the tool is made from shock resistant plastic, is impact proof and the blade is changeable. Stripping capacities (diameter) 6 & ndash 29 mm. Weight 120g. Size 135 x 85 x 36 mm.

See full description
Specifications for Dismantling Stripping Tool KPX1630135
  • Type
    Knife
  • Cable Diameter
    6-29mm
  • Knife Type
    Knife

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome